• Cart

DESCRIPTION

  • Extreme low profile
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT female threads: 1/2"
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 2

Grohe Movario® 2.5 gpm Massage Body Spray Showerhead

G28528

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Movario®
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
2.5 gpm
Height
2-5/8 in
IAPMO Listed
No
Length
2-3/16 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY