DESCRIPTION

  • Bar diameter: 7/8"
  • Face: 4"
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Plastic shower hose: 69"
  • Shower bar: 24"
  • Soap dish
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 4

Grohe Tempesta 2.5 gpm Shower Set with Soap Dispenser

G27609

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
24 in
Length
69 in
Showerhead Function
4
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY