DESCRIPTION

  • Adjustable height: 30-11/16" to 33-7/8"
  • Aerator height: 29-1/8" to 32-5/16"
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Hand shower: 2.0 gpm
  • Hose: 49"
  • Spout reach: 10-7/8"

Grohe Essence® 2 gpm Bath Mixer with Single Lever Handle

G23491

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Essence®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
10-9/10 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1215.97
EACH
  • QUANTITY