DESCRIPTION

  • Face: 5-1/16"
  • Female threads: 1/2"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance

Grohe Euphoria® 2 gpm Rust Showerhead

G278110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Euphoria®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
5-1/16 in
End Connection 1
Threaded Female
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Showerhead Function
Single
Size
1/2 in
Spray Type
RainAir
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS