DESCRIPTION

  • Gpm: 2.0
  • GrohFlex™ PBV timeless dual function
  • Relexa 6-5/8" shower arm
  • Relexa wall union

Grohe GrohFlex™ 2 gpm Shower Set

G35055

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Length
69 in
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$414.48
EACH
  • QUANTITY

DOCUMENTS