Multi Function Hand Shower in Brushed Nickel Infinity Finish
Grohsafe® Multi Function Hand Shower in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Relexa 6-5/8 in. shower arm (27 412)
- GrohFlex PBV Authentic dual function (19 844)
- New Tempesta Rustic 100 shower head - 4 spray 2.0 gpm (26 045)
- CAlGreen compliant
- 59 in. metal twist free hose (28 417)
- Relexa wall union (28 672 000 / 28 672 EN0)
- New Tempesta Rustic shower bar (27 519)
- New Tempesta Rustic 100 hand shower - 2 spray 2.0 gpm(26 048)
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Grohsafe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 8 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Height:
- 27 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 59 in
- MA Approved -:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 8 in x 7-1/2 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in