• Cart

DESCRIPTION

  • Face: 4"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 4

Grohe Tempesta 2 gpm Showerhead

G26044

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Metal
Showerhead Function
4
Spray Type
Jet, Massage, Rain
WaterSense Labeled
Yes
Width
3-15/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS