DESCRIPTION

  • Brass body
  • Gpm: 1.2
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Lever handle
  • Requires rough-in valve
  • Requires vessel sink pop-up drain
  • Spout reach: 8-11/16"

Grohe Allure 2-Hole Basin Mixer Vessel Trim with Single Lever Handle and 6-3/4 in. Spout Reach

G19387

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4-5/16 in
Collection
Allure
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
8-11/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
7 in

Starting at
$792.07
EACH
  • QUANTITY

DOCUMENTS