DESCRIPTION

  • Adjustable angle of hand shower
  • Adjustable height
  • Bar diameter: 7/8"
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swivel hand shower holder

Grohe Tempesta Shower Bar

G27521

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
24 in
Installation Type
Wall Mount
Trim Only
No
WaterSense Labeled
No

Starting at
$52.6
EACH
  • QUANTITY