DESCRIPTION

  • Includes mounting hardware
  • Limited lifetime warranty

Grohe Seabury™ 24 in. Towel Bar

G40157

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Seabury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-11/16 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$126.33
EACH
  • QUANTITY