DESCRIPTION

  • GROHE StarLight®
  • Mounting kit included
  • Towel bar 24"

Grohe Kensington® 24 in. Towel Bar

G40224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kensington®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/16 in
Height
2-1/2 in
Length
24 in
Material
Brass

Starting at
$195.47
EACH
  • QUANTITY