DESCRIPTION

  • Includes mounting hardware
  • Limited lifetime warranty
  • Square escutcheon
  • Starlight® Chrome

Grohe Allure 24 in. Towel Bar

G40341

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Allure
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/16 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$266.12
EACH
  • QUANTITY