DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Allure Brilliant 24 in. Towel Bar

G40497000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Allure Brilliant
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS