DESCRIPTION

Grohe Essentials 24 in. Towel Bar

G40653

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Essentials
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Length
24 in

Starting at
Call for Pricing
  • QUANTITY