DESCRIPTION

  • Mounting hardware included

Grohe Fairborn 24 in. Bath Towel Bar

G40674

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairborn
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$52.79
EACH
  • QUANTITY