• Cart

DESCRIPTION

  • Mounting hardware included

Grohe Agira 24 in. Towel Bar

G40679

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Agira
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
4-17/32 in
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
$55.08
EACH
  • QUANTITY

DOCUMENTS