DESCRIPTION

  • Adjustable height shower bar
  • Bar diameter: 7/8"
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swivel hand shower holder

Grohe Euphoria® 24 in. Wall-Mount Shower Bar with Swivel Holder

G27499

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Euphoria®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
24 in
Installation Type
Wall Mount
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.38
EACH
  • QUANTITY