• Cart

DESCRIPTION

  • Brass body
  • Faucet height: 3-1/4"
  • Gpm: 1.2
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes drain assembly
  • Requires handles
  • Spout reach: 4-3/4"
  • Stainless steel flex lines

Grohe Seabury® 3-1/4 in. 1.2 gpm 3-Hole Lavatory Faucet with Double Lever Handle

G20800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
5-1/2 in - 17-3/4 in
Collection
Seabury®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1-1/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
3-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
1-1/16 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$315.57
EACH
  • QUANTITY

DOCUMENTS