DESCRIPTION

  • Ceramic cartridge
  • For 3/4" wall-mount valves and Roman tubs
  • Type: 90° left close

Grohe 3/4 Ceramic Cartridge 90° Left Closing

G45887000

Cartridge Type:

Ceramic

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3/4 in
Material
Brass
Number of Handles
Single Handle

Starting at
$72.24
EACH
  • QUANTITY