DESCRIPTION

  • Ceramic cartridge
  • For 3/4" wall-mount valves and Roman tubs
  • Type: 90° left close

Grohe 3/4 Ceramic Cartridge 90° Right Closing

G45888000

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
3/4 in
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$72.24
EACH
  • QUANTITY