DESCRIPTION

  • Face: 4"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 4

Grohe Tempesta 2 gpm 4-Function Spray Showerhead

G26043

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tempesta
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
3-15/16 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Installation Type
Wall Mount
Length
3-5/16 in
Material
Metal
Showerhead Function
4
Spray Type
GROHE Rain O2, Jet, Massage, Rain
WaterSense Labeled
Yes
Width
3-15/16 in

Starting at
$54.17
EACH
  • QUANTITY

DOCUMENTS