DESCRIPTION

  • Aerator height of 4-1⁄8"
  • Flexible stainless steel braided hoses connect all components and valves to supply
  • GROHE SilkMove®
  • GROHE StarLight®
  • Half-inch valves
  • Less handles – order (18 083) or (18 084) (sold separately)
  • Spout reach of 8-7⁄16"

Grohe Arden 3-Hole 13.2 gpm Roman Tub Filler with Double-Handle

G25071

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Arden
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
13.2 gpm
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
8-7/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$391.72
EACH
  • QUANTITY