• Cart

DESCRIPTION

  • Adjustable aerator to direct the angle of the water flow from 20° to 40°
  • Brass body
  • Faucet height: 7-1/4"
  • Gpm: 1.2
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes drain assembly
  • Metal lever handles
  • Stainless steel flex lines

Grohe Grandera 3-Hole Basin Mixer with Double Lever Handle

G20418

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
SilkMove® Ceramic
Center Size
5-1/2 in - 17-3/4 in
Collection
Grandera
Color Finish
StarLight® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-1/4 in
Spout Reach
6-1/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
$556.57
EACH
  • QUANTITY