DESCRIPTION

  • 1/2" valves
  • GROHE SilkMove® ceramic cartridge
  • cUPC compliant

Grohe Agira 3-Hole Metal Double Lever Handle Roman Tub Faucet Deckmount

G25163

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Agira
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
7-13/16 in
Spout Reach
6-3/4 in
Trim Only
No
Valve Size
1/2 in
Width
11-5/16 in

Starting at
$396.27
EACH
  • QUANTITY

DOCUMENTS