• Cart

DESCRIPTION

  • Aerator height: 2-13/16"
  • Copper connections: 3/4"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires handles
  • Spout reach: 8-11/16"

Grohe Atrio® 3-Hole Roman Tub Filler with Double-Handle

G25048

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Atrio®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC, IPS
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
12.6 gpm
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-13/16 in
Spout Reach
8-11/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
$666.47
EACH
  • QUANTITY

DOCUMENTS