DESCRIPTION
- Adjustable aerator to direct the angle of the water flow from 20° to 40°
- Aerator height: 8-5/16"
- Brass body
- Faucet height: 9-5/8"
- Gpm: 1.2
- Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handles
- Spout reach: 4-1/2"
Grohe 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 4-1/2 in. Spout Reach
G20431
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- Not for Sale in CA
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Widespread
- Flow Rate
- 1.5 gpm
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- No
- Number of Handles
- Two Handle
- Spout Height
- 8-5/16 in
- Spout Reach
- 4-1/2 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday