DESCRIPTION

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • NPT threads

Grohe 3 Port Diverter Rough-In Valve

G29712000

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome/Porcelain
Color Finish Category
Whites
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
18.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$226.87
EACH
  • QUANTITY