DESCRIPTION

  • Adjustable installation depth from 25/8” to 47/16”
  • Europlus® lever handle
  • Five-port diverter trim
  • For use with diverter rough-in valve (29 035)
  • Ninety-degree needle nose pliers required for tight
  • Two inlets, 3 outlets

Grohe 3-Port Tub and Shower Diverter Valve with Single Lever Handle

G118307

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
IsAcceptableImage
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
$192.33
EACH
  • QUANTITY