3-Port Tub and Shower Diverter Valve with Single Lever Handle in Starlight Polished Chrome
Veris™ 3-Port Tub and Shower Diverter Valve with Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation depth: 2-5/8" to 4-7/16"
- Requires 90° needle nose pliers for tight installation of escutcheon
- Eurosmart lever handle
- 2 Inlets, 3 Outlets
- 9 degree needle nose pliers required for tight
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Veris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No