DESCRIPTION

  • Includes escutcheon and screws
  • Lever handle
  • Three-port diverter

Grohe Geneva™ 3-Way Diverter Lever Handle

G19220

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Geneva™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle

Starting at
$219.8
EACH
  • QUANTITY