DESCRIPTION

  • 1 inlet, 2 outlets
  • Polished Chrome

Grohe Kensington® 3-Way Diverter Trim with Round Handle

G19271

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kensington®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Round
Material
Brass
Trim Only
Yes

Starting at
$383.87
EACH
  • QUANTITY