DESCRIPTION

Grohe Essentials 31 in. Towel Bar

G40386000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Essentials
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
33-5/8 in

Starting at
Call for Pricing
  • QUANTITY