DESCRIPTION
- Adjustable angle of hand shower
- Adjustable height
- Bar diameter: 7/8"
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Swivel hand shower holder
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- CSA Certified
- CSA B125.1
- Collection
- New Tempesta
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Height
- 36-1/4 in
- Length
- 2-3/8 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday