DESCRIPTION

  • Adjustable height shower bar
  • Bar diameter: 7/8"
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Swivel hand shower holder

Grohe Euphoria® Wall Mount Shower Bar with Swivel Holder

G27500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Euphoria®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Height
36 in
Installation Type
Wall Mount
Trim Only
No
WaterSense Labeled
No

Starting at
$69.87
EACH
  • QUANTITY