• Cart

DESCRIPTION

  • 2.5 gpm flow restrictor
  • 4 Sprays: GROHE Rain O², Rain, Massage and Jet
  • 4" face
  • DreamSpray perfect spray pattern
  • Inner WaterGuide for a longer life
  • SpeedClean anti-lime system
  • StarLight Chrome Finish
  • The Tempesta hand showers have been built to withstand the rigors of daily use and will lastfor years to come.
  • Universal mounting system (fits all standard shower hoses)

Grohe New Tempesta Cosmopolitan 100 4-Function Spray Showerhead

G27575

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
New Tempesta Cosmopolitan 100
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
3-15/16 in
End Connection 1
Gasket
End Connections
Gasket
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Length
6 in
Material
Brass
Maximum Pressure
15 psi
NSF Certified
No
Showerhead Function
4
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
$57.31
EACH
  • QUANTITY

DOCUMENTS