DESCRIPTION

  • Features DreamSpray® perfect spray pattern
  • Includes New Tempesta® Rustic 100 hand shower

Grohe Fairborn 4-Hole Roman Tub with Hand Shower

G25162

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Cartridge Type
SilkMove® Ceramic
Collection
Fairborn
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
6-15/16 in
Trim Only
No
Valve Size
1/2 in
WaterSense Labeled
Yes
Width
13-22/57 in

Starting at
$618.89
EACH
  • QUANTITY

DOCUMENTS