DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Kensington® 5-11/16 in. Wall Mount Toilet Tissue Holder

G40235

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Kensington®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
3-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-11/16 in
Material
Brass
Width
2-3/4 in

Starting at
$132.67
EACH
  • QUANTITY