DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Male threads: 1/2"

Grohe Kensington® 5-15/16 in. Wall Mount Shower Arm

G27034

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kensington®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
13.2 gpm
Installation Type
Wall Mount
Length
6 in
Material
Brass
WaterSense Labeled
No

Starting at
$109.12
EACH
  • QUANTITY

DOCUMENTS