• Cart

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Spacer for upper bracket: 5/16"

Grohe 5/16 in. Spacer for Upper Bracket in Polished Chrome

G26030000

Color Finish

Polished Chrome

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

$56.52
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment