DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Atrio® 5-5/8 in. Toilet Tissue Holder

G40313

Color Finish

 

SPECIFICATIONS

Collection
Atrio®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
3-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-5/8 in
Material
Brass
Width
5-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$176.86
EACH
  • QUANTITY