DESCRIPTION

  • Face: 5-7/8" x 11-3/4"
  • Features 152 spray nozzles
  • Female threads: 1/2"
  • Gpm: 2.0
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance

Grohe Rainshower® 2 gpm Showerhead

G278370

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Rainshower®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
11-13/16 in
End Connection 1
Threaded Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Material
Metal
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS