DESCRIPTION

  • Five-port diverter
  • Grip handle
  • Starlight® Chrome

Grohe Grohtherm® 5-Port Diverter Trim with Wall Sealing

G19905

Color Finish

 

SPECIFICATIONS

Collection
Grohtherm®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Type
Grip Ring
Number of Handles
Single Handle

Starting at
$174.27
EACH
  • QUANTITY

DOCUMENTS