DESCRIPTION

  • Five-port diverter trim
  • GROHE SilkMove®
  • GROHE StarLight®
  • Metal grip handles
  • Requires diverter rough-in valve (29 035)
  • Two inlets, 3 outlets

Grohe StarLight® 5-Way Diverter Trim

G19799000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
StarLight®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
$331.27
EACH
  • QUANTITY