DESCRIPTION

  • Easy to clean, smooth surface
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Twist free

Grohe Silverflex 59 in. Hand Shower Hose

G28364

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Silverflex
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Length
59 in
WaterSense Labeled
No

Starting at
$52.08
EACH
  • QUANTITY

DOCUMENTS