DESCRIPTION

  • Flow rate of 6.3 gpm at 45 psi
  • For shower only or shower/tub with diverter applications
  • GROHE SilkMove®
  • GROHE StarLight®
  • GROHE TurboStat®
  • Integrated bypass option when used with diverter tub spout
  • Integrated volume control
  • Metal trim plate
  • Requires GrohFlex® universal rough-in box (35 026)
  • Single axis operation

Grohe Allure Brilliant 6.3 gpm Thermostatic Trim with Control Module with Single Lever Handle

G19793

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Allure Brilliant
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Flow Rate
6.3 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-17/25 in
IAPMO Listed
Yes
Installation Type
Wall Mount
IsAcceptableImage
Material
Brass
Maximum Pressure
45 psi
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-11/16 in

Starting at
$618.58
EACH
  • QUANTITY

DOCUMENTS