• Cart

DESCRIPTION

  • ABS trim plate
  • Bottom outlet gpm: 6.3 at 45 psi
  • For use with shower/tubs with non-diverter spout or 2 shower applications
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Integrated volume control
  • Single axis operation
  • Top outlet gpm: 3.2 at 45 psi
  • Two-way diverter function

Grohe GrohFlex™ 6.6 gpm 2-Function Thermostatic Trim TurboStat Control Module and 45 psi Max Flow Rate

G19849

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
GrohFlex™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.6 gpm at 45 psi
Trim Only
Yes
WaterSense Labeled
No

Starting at
$406.63
EACH
  • QUANTITY

DOCUMENTS