DESCRIPTION

  • Bottom outlet gpm: 6.3 at 45 psi
  • For use with shower/tubs with non-diverter spout or 2 shower applications
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Grohe TurboStat® technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
  • Integrated volume control
  • Metal trim plate
  • Single axis operation
  • Top outlet gpm: 3.2 at 45 psi
  • Two-way diverter function

Grohe Eurocube 6.6 gpm 2-Function Thermostatic Trim with Control Module and Double Lever Handle

G19927

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Eurocube
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Flow Rate
6.6 gpm
Handle Material
Metal
Handle Type
Lever
Height
7-3/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
45 psi
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-3/16 in

Starting at
$533.02
EACH
  • QUANTITY

DOCUMENTS