DESCRIPTION

  • Includes a matte white blade set, light kit, a 1" x 4 1/2" downrod, and three 60 watt candelabra bulbs
  • Rated for dry locations only
  • Reverse switch located on the switch cup
  • Spout reach: 6"

Grohe Geneva™ 6 in. Tub Spout with Diverter

G13610

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Installation Type
Wall Mount
Material
Cast Brass
Size
3/4 in
Spout Reach
6 in
Spout Type
Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY