DESCRIPTION

  • 100% Electronically Tested in Open & Closed Position at 80 PSI
  • 4" center tie-downs
  • FM, UL & CSA Approved
  • Faucet rotation lock
  • For use with Europlus S and Eurodisc SE only
  • Forged Brass Body & EndCap
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified (to 2 in)
  • Size: 6"
  • Threaded NPT Ends (ANSI B1.20.1)

Grohe 6 in. Lock with Escutcheon

G42748000

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
6 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS