DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 3/4"
  • Spout reach: 6"
  • Wall-mount

Grohe Geneva™ 6 in. Wall Mount Tub Spout

G13612

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Geneva™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Installation Type
Wall Mount
Material
Brass
Spout Height
3-1/100 in
Spout Reach
6-1/8 in
Spout Type
Non-Diverter

Starting at
$171.92
EACH
  • QUANTITY

DOCUMENTS